

DUNKER MOTOREN
DUNKER MOTOREN
GR63X55 24V 10:1
DUNKER MOTOREN DUNKER MOTOREN
描述
DUNKERMOTOREN GR63X55 24V 10:1 ; 减速机/电机
Electric Motor; 24V Nominal Voltage; 4.9A Nominal Current; 3350RPM Speed; 211Ncm Maximum Torque; 94.7W Nominal Power; IP67 IP Rating; 63MM Diameter
制造商部件号
GR63X55 24V 10:1
BDI部件号
25156407
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/GR63X55-24V-10:1/p/25156407
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Motor
关键字串
Electric
产品明细
Electric Motor
产品规格
24V Nominal Voltage; 4.9A Nominal Current; 3350RPM Speed; 211Ncm Maximum Torque; 94.7W Nominal Power; IP67 IP Rating; 63MM Diameter
详细描述
Electric Motor; 24V Nominal Voltage; 4.9A Nominal Current; 3350RPM Speed; 211Ncm Maximum Torque; 94.7W Nominal Power; IP67 IP Rating; 63MM Diameter