

AUTOMATION DIRECT
AUTOMATION DIRECT
MMS-32H-6A
AUTOMATION DIRECT AUTOMATION DIRECT
描述
AUTOMATION DIRECT MMS-32H-6A
Manual Motor Protector; Manual Motor Starter; 4-6A; 690V Maximum Voltage; 65 Ka Interrupting; Manual On / Off Control With Lockout; DIN Rail Mount Enclosure; IP20
制造商部件号
MMS-32H-6A
BDI部件号
21497233
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/MMS-32H-6A/p/21497233
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00130
名称
Protector
关键字串
Motor
产品明细
Manual Motor Protector
产品规格
Manual Motor Protector; Manual Motor Starter; 4-6A; 690V Maximum Voltage; 65 Ka Interrupting; Manual On / Off Control With Lockout; DIN Rail Mount Enclosure; IP20
详细描述
Manual Motor Protector; Manual Motor Starter; 4-6A; 690V Maximum Voltage; 65 Ka Interrupting; Manual On / Off Control With Lockout; DIN Rail Mount Enclosure; IP20