对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

NO 286 ADJUSTABLE MOTOR BASE https://www.bdiexpress.com/medias/INDDODMTRBSE-258197-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTJ8aW1hZ2UvanBlZ3xhRE0zTDJnM1lTODVNalUzTWpjNE1UUTBOVFF5TG1wd1p3fGMyYTZlM2UzNzk1MDQ0MGNkZGNiZTk3MmZmNGYyZWY4OTBiM2Q1ZTYyOTc5NWM2Y2NlYzgyMWQwOWY4NjMyNGQ
258197 电动马达 

DODGE DODGE

NO 286 ADJUSTABLE MOTOR BASE

描述

DODGE NO 286 ADJUSTABLE MOTOR BASE

Motor Base; Adjustable; 19.75" Length X 18.38" Width; 286 NEMA Frame

制造商部件号

NO 286 ADJUSTABLE MOTOR BASE

BDI部件号
258197

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0782475111213
重量 / Kilogram
9.82
Product Group - BDI
M04104
名称
Base
关键字串
Motor
重量/磅
21.67
产品明细
Motor Base
产品规格
Adjustable; 19.75" Length X 18.38" Width; 286 NEMA Frame
详细描述
Motor Base; Adjustable; 19.75" Length X 18.38" Width; 286 NEMA Frame