https://www.bdiexpress.com/medias/INDXXXXXXXXX-25114721-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTh8aW1hZ2UvanBlZ3xhRFl3TDJnNU9TOHhNREEzTmpJM05qTTFPVEU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRRM01qRmZNekF3V0RNd01DNXFjR2N8Y2NiMTgyM2JkMTVkOGViYTE2ZTc3Zjc0ZmQzYWRmZGI5OTJmZTdmNWY0Y2ViMDM5ZTUwNGU2ZTUzYzkzZGY4NA
CONTROL TECHNIQUES
CONTROL TECHNIQUES
NTE-320-CONS-0000
CONTROL TECHNIQUES CONTROL TECHNIQUES
描述
CONTROL TECHNIQUES NTE-320-CONS-0000
AC Servo Motor; 0.757KW Power; 230VAC Voltage; 4000RPM Speed; 14Bit Encoder Bit Resolution; 20LB-IN Rated Torque; Connector Lead Configuration; Unbraked; Incremental Encoder; Low Inertia; NEMA 34; IP65
制造商部件号
NTE-320-CONS-0000
BDI部件号
25114721
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/NTE-320-CONS-0000/p/25114721
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M04104
名称
Motor
关键字串
AC Servo
产品明细
AC Servo Motor
产品规格
0.757KW Power; 230VAC Voltage; 4000RPM Speed; 14Bit Encoder Bit Resolution; 20LB-IN Rated Torque; Connector Lead Configuration; Unbraked; Incremental Encoder; Low Inertia; NEMA 34; IP65
详细描述
AC Servo Motor; 0.757KW Power; 230VAC Voltage; 4000RPM Speed; 14Bit Encoder Bit Resolution; 20LB-IN Rated Torque; Connector Lead Configuration; Unbraked; Incremental Encoder; Low Inertia; NEMA 34; IP65