https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1YNW7-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzNzJ8aW1hZ2UvanBlZ3xhRFV3TDJnNVlpOHhNRFl4T0RRNU9EVTRNRFV4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNVmxPVnpkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NGU4YzNhNmE0MGE4YzhhYWZiNjVhY2I2OTRjYzUyOTkxODllODlmNDgxODhlNWYwNjViMTlmYjgwMjYxMzYxMg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-1YNW7-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzNzJ8aW1hZ2UvanBlZ3xhRFV3TDJnNVlpOHhNRFl4T0RRNU9EVTRNRFV4TUM5TlJsSkhWMWRZV0ZoWVdGaGZNVmxPVnpkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NGU4YzNhNmE0MGE4YzhhYWZiNjVhY2I2OTRjYzUyOTkxODllODlmNDgxODhlNWYwNjViMTlmYjgwMjYxMzYxMg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
1YNW7
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 1YNW7
STANDARD-DUTY BLADE DIA 36 IN MOBILE NON-OSCILLATING 2 SPEEDS VOLTAGE 120V AC 1 PHASE CFM HIGH 14 000 CFM LOW 9000 AIR VELOCITY AT 20 FT 230/140 FPM MOTOR HP 1 HP MOTOR RPM 1100/800 OPERATING AMPS 7.9/6.0 FAN MOUNTING LOCATION FLOOR FAN ACCE
制造商部件号
1YNW7
BDI部件号
26409217
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/1YNW7/p/26409217
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
详细描述
STANDARD-DUTY BLADE DIA 36 IN MOBILE NON-OSCILLATING 2 SPEEDS VOLTAGE 120V AC 1 PHASE CFM HIGH 14 000 CFM LOW 9000 AIR VELOCITY AT 20 FT 230/140 FPM MOTOR HP 1 HP MOTOR RPM 1100/800 OPERATING AMPS 7.9/6.0 FAN MOUNTING LOCATION FLOOR FAN ACCE

