https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2RTF9-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwODZ8aW1hZ2UvanBlZ3xhREF6TDJoaU1DOHhNRFl4T0RrME1qZzRNVGd5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNbEpVUmpsZlFWTXdNbDh6TURCNE16QXdMbXB3Wnd8OWZmNDI2ZWNhNTg4MTlkOWUzZDM1OGUxNWVlZTg5ZWVjYzY4NzhjOWQ2MzU4MWRhMWQ4YmZhZDA1YzNhMTcwYg
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-2RTF9-AS02-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcwODZ8aW1hZ2UvanBlZ3xhREF6TDJoaU1DOHhNRFl4T0RrME1qZzRNVGd5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNbEpVUmpsZlFWTXdNbDh6TURCNE16QXdMbXB3Wnd8OWZmNDI2ZWNhNTg4MTlkOWUzZDM1OGUxNWVlZTg5ZWVjYzY4NzhjOWQ2MzU4MWRhMWQ4YmZhZDA1YzNhMTcwYg
DAYTON MANUFACTURING
DAYTON MANUFACTURING
2RTF9
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 2RTF9
STANDARD SQUARE FAN SHAPE SQUARE MOUNTING EYE O.C. 1 15/16 IN HEIGHT 2 3/8 IN DEPTH 1 IN WIDTH 2 3/8 IN CFM AT 0.000-IN SP 40 WATTS 5.4 VOLTAGE 12V DC - HZ 0.45 AMPS ELECTRICAL CONNECTION - FANS LEAD WIRES SOUND LEVEL 45 IP RATING IP20 MOUNTING
制造商部件号
2RTF9
BDI部件号
26440400
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/2RTF9/p/26440400
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
详细描述
STANDARD SQUARE FAN SHAPE SQUARE MOUNTING EYE O.C. 1 15/16 IN HEIGHT 2 3/8 IN DEPTH 1 IN WIDTH 2 3/8 IN CFM AT 0.000-IN SP 40 WATTS 5.4 VOLTAGE 12V DC - HZ 0.45 AMPS ELECTRICAL CONNECTION - FANS LEAD WIRES SOUND LEVEL 45 IP RATING IP20 MOUNTING

