https://www.bdiexpress.com/medias/MFRGWWXXXXXX-55VD38-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NTN8aW1hZ2UvanBlZ3xhR0UyTDJoaFpDOHhNRFl4TlRnMU56Z3dOek01TUM5TlJsSkhWMWRZV0ZoWVdGaGZOVFZXUkRNNFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDM3OGMyN2UxMTZmZDE5NTIyYjM3MzFhNDljNWMyZmI2OThhNWI4NDliZTY3NzE3OWUyZTYxMGI1MTI5ODQxNWE
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-55VD38-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NTN8aW1hZ2UvanBlZ3xhR0UyTDJoaFpDOHhNRFl4TlRnMU56Z3dOek01TUM5TlJsSkhWMWRZV0ZoWVdGaGZOVFZXUkRNNFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDM3OGMyN2UxMTZmZDE5NTIyYjM3MzFhNDljNWMyZmI2OThhNWI4NDliZTY3NzE3OWUyZTYxMGI1MTI5ODQxNWE
DAYTON MANUFACTURING
DAYTON MANUFACTURING
55VD38
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 55VD38
STANDARD SQUARE FAN SHAPE SQUARE MOUNTING EYE O.C. 4 1/8 IN HEIGHT 4 11/16 IN DEPTH 1 1/2 IN WIDTH 4 11/16 IN FAN CORD LENGTH NO CORD CFM AT 0.000-IN SP 99 WATTS 16 VOLTAGE 120V AC 60 HZ 0.20 AMPS ELECTRICAL CONNECTION - FANS TERMINALS SOUND LEV
制造商部件号
55VD38
BDI部件号
26431599
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/55VD38/p/26431599
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
详细描述
STANDARD SQUARE FAN SHAPE SQUARE MOUNTING EYE O.C. 4 1/8 IN HEIGHT 4 11/16 IN DEPTH 1 1/2 IN WIDTH 4 11/16 IN FAN CORD LENGTH NO CORD CFM AT 0.000-IN SP 99 WATTS 16 VOLTAGE 120V AC 60 HZ 0.20 AMPS ELECTRICAL CONNECTION - FANS TERMINALS SOUND LEV

