https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4YU92-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MDB8aW1hZ2UvanBlZ3xhRFk1TDJobVpTOHhNRFl6TVRVek9UQXpNakE1TkM5TlJsSkhWMWRZV0ZoWVdGaGZORmxWT1RKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8M2RmMzY4OWUxMWMzNzE3ZGU3N2Y5YTQ2MmI5MTk0ZWI4YWUxM2MxOTM5MGZjMmRlNzQxYTg5ODkwYWQzOTZmZQ
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4YU92-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MDB8aW1hZ2UvanBlZ3xhRFk1TDJobVpTOHhNRFl6TVRVek9UQXpNakE1TkM5TlJsSkhWMWRZV0ZoWVdGaGZORmxWT1RKZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8M2RmMzY4OWUxMWMzNzE3ZGU3N2Y5YTQ2MmI5MTk0ZWI4YWUxM2MxOTM5MGZjMmRlNzQxYTg5ODkwYWQzOTZmZQ
DAYTON MANUFACTURING
DAYTON MANUFACTURING
5EFH7
DAYTON MANUFACTURING DAYTON MANUFACTURING
描述
DAYTON MANUFACTURING 5EFH7
DRIVE TYPE - ROOF S BELT DRIVE PACKAGE WITH MOTOR INCLUDED NO DUTY RATING - ROOF S STANDARD MOUNTING LOCATION - ROOF S ROOF BASE SIZE - ROOF S 22 IN X 22 IN WHEEL DIA 13 3/4 IN NUMBER OF S
制造商部件号
5EFH7
BDI部件号
26468378
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/5EFH7/p/26468378
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
详细描述
DRIVE TYPE - ROOF S BELT DRIVE PACKAGE WITH MOTOR INCLUDED NO DUTY RATING - ROOF S STANDARD MOUNTING LOCATION - ROOF S ROOF BASE SIZE - ROOF S 22 IN X 22 IN WHEEL DIA 13 3/4 IN NUMBER OF S
