https://www.bdiexpress.com/medias/INDXXXXXXXXX-25160972-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NDB8aW1hZ2UvanBlZ3xhREV6TDJnMk9TOHhNREk1TlRreE56TXhOREEzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpBNU56SmZNekF3ZURNd01DNXFjR2N8OTcyZjM4M2QwOThmYWExNmU1NjFiYmFiNjhkNmE4MDliYzllNDU2NGEzMGE3ZjVhZDgzMjk0Y2RjMjIxOTJmMA
WEIDMULLER
WEIDMULLER
ACT20M-AI-AO-E-S
WEIDMULLER WEIDMULLER
描述
WEIDMULLER ACT20M-AI-AO-E-S
Signal Converter; 24VDC Supply Voltage; 0 to 20mA Current; 100HZ Frequency; Voltage/Current Source; 1 Input/Output; Screw Connection
制造商部件号
ACT20M-AI-AO-E-S
BDI部件号
25160972
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/ACT20M-AI-AO-E-S/p/25160972
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Converter
关键字串
Signal
重量/磅
0.18409
产品明细
Signal Converter
产品规格
24VDC Supply Voltage; 0 to 20mA Current; 100HZ Frequency; Voltage/Current Source; 1 Input/Output; Screw Connection
详细描述
Signal Converter; 24VDC Supply Voltage; 0 to 20mA Current; 100HZ Frequency; Voltage/Current Source; 1 Input/Output; Screw Connection