TIMKEN LOVEJOY
TIMKEN LOVEJOY
BHN-182 02-AA V3 L 5.00
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY BHN-182 02-AA V3 L 5.00
Pump Mounting Bracket; 5" Face to Face Length; Vertical Type; 11.5" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 Bolt SAE AA Pumps
制造商部件号
BHN-182 02-AA V3 L 5.00
BDI部件号
600037
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/BHN-182-02-AA-V3-L-5-00/p/600037
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0845271052033
重量 / Kilogram
3.59
Product Group - BDI
F02272
名称
Bracket
关键字串
Pump
产品明细
Pump Mounting Bracket
产品规格
5" Face to Face Length; Vertical Type; 11.5" Outer Diameter
详细描述
Pump Mounting Bracket; 5" Face to Face Length; Vertical Type; 11.5" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 Bolt SAE AA Pumps