对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BHN-56 02-AA HV L 5.25 https://www.bdiexpress.com/medias/INDL-JXXXXXX-599983-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMzJ8aW1hZ2UvanBlZ3xhREJtTDJoaU1DOHhNREV3TlRFeE9UZ3pOREUwTWk5SlRrUk1MVXBZV0ZoWVdGaGZOVGs1T1Rnelh6TXdNSGd6TURBdWFuQm58OGYxYjllMmVlMGViMDQzNGZmNWE4NDQ4MDM3ZDE1MGJkMzk1YTcyODRiNGY4NTY3YjIxNTA5MDQzYTA5MTNlMg
599977 电力传动 

TIMKEN LOVEJOY TIMKEN LOVEJOY

BHN-56 02-AA HV L 5.25

描述

TIMKEN LOVEJOY BHN-56 02-AA HV L 5.25

Pump Mounting Bracket; 5.25" Face to Face Length; Horizontal/Vertical Type; 6.81" Outer Diameter; For Lovejoy NEMA C-Face 56C to 145TC Motors and 2 Bolt SAE AA Pumps

制造商部件号

BHN-56 02-AA HV L 5.25

BDI部件号
599977

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
TIMKEN WWW.LOVEJOY-INC.COM
最低订购量
EAN条码
0845271051432
重量 / Kilogram
1.51
Product Group - BDI
F02272
名称
Bracket
关键字串
Pump
产品明细
Pump Mounting Bracket
产品规格
5.25" Face to Face Length; Horizontal/Vertical Type; 6.81" Outer Diameter
详细描述
Pump Mounting Bracket; 5.25" Face to Face Length; Horizontal/Vertical Type; 6.81" Outer Diameter; For Lovejoy NEMA C-Face 56C to 145TC Motors and 2 Bolt SAE AA Pumps