https://www.bdiexpress.com/medias/INDBLFXXXXXX-27364724-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5ODB8aW1hZ2UvanBlZ3xhRFZoTDJoaU15OHhNRFEzTXprNU5UZ3lPVEkzT0M5SlRrUkNURVpZV0ZoWVdGaGZNamN6TmpRM01qUmZSRU5mTXpBd2VETXdNQzVxY0djfGNjMzdkNDUyZmNiZjg0NTViNjM3YzQxMzA1MTkwMzMwNzFjOWQzOTdkMjA2OTkyZTg0MzM1OTgwZjNkYWJkMjY
BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BNI IOL-712-000-K023
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
描述
BALLUFF AUTO SENSORS BNI IOL-712-000-K023
Signal Converter; IO-Link 1.0 Interface; 18 to 30.2VDC Voltage; M12 X 1-Male 4 Pin A-Coded Connection; PA Housing; 2 Bytes; IP67 IP Rating
制造商部件号
BNI IOL-712-000-K023
BDI部件号
27364724
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/BNI-IOL-712-000-K023/p/27364724
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.3
Product Group - BDI
E02234
名称
Converter
关键字串
Signal
产品明细
Signal Converter
产品规格
IO-Link 1.0 Interface; 18 to 30.2VDC Voltage; M12 X 1-Male 4 Pin A-Coded Connection; PA Housing; 2 Bytes; IP67 IP Rating
详细描述
Signal Converter; IO-Link 1.0 Interface; 18 to 30.2VDC Voltage; M12 X 1-Male 4 Pin A-Coded Connection; PA Housing; 2 Bytes; IP67 IP Rating