https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-MSX-PRO-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwNnxpbWFnZS9qcGVnfGFHTmpMMmd6Tmk4eE1UQTFOVE0zTlRReE56TTNOQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMDFUV0Y5UVVrOWZURjh6TURCNE16QXdMbXB3Wnd8ZWE2M2MwODgyNmRkMTc3MDYwYTJlNWQ0MzJhN2RlMzczZjNmZTViNWRjNmNkMzlmMzc3Y2ZmNzQzZjk1MzUwMw
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-SRS-MSX-PRO-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwNnxpbWFnZS9qcGVnfGFHTmpMMmd6Tmk4eE1UQTFOVE0zTlRReE56TTNOQzlOUmxKRVYxbFlXRmhZV0ZoZlUxSlRYMDFUV0Y5UVVrOWZURjh6TURCNE16QXdMbXB3Wnd8ZWE2M2MwODgyNmRkMTc3MDYwYTJlNWQ0MzJhN2RlMzczZjNmZTViNWRjNmNkMzlmMzc3Y2ZmNzQzZjk1MzUwMw
DWYER INSTRUMENTS
DWYER INSTRUMENTS
MSXP-W22-PA-LCD
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS MSXP-W22-PA-LCD
UNIVERSAL CURRENT/VOLTAGE OUTPUTS BI-DIRECTIONAL RANGE 2 600 750 1000 1250 PA WITH LCD DISPLAY
制造商部件号
101936-30
BDI部件号
29156842
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/MSXP-W22-PA-LCD/p/29156842
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
重量 / US pound
0.23
最低订购量
1
Product Group - BDI
E00234
名称
Transmitter
关键字串
Differential Pressure
重量/磅
0.5
产品明细
Differential Pressure Transmitter
产品规格
Accuracy +/- 0.5 Percet; Burst Pressure 6 PSI Maximum; Compliance CE; Display Type LCD; Electrical Connection 1/2" NPS female Conduit with Screw Terminal block; Electrical Output 4 to 20 mA | 0 to 5 Vdc | 0 to 10 Vdc; Enclosure Ratings IP66 | NEMA Type 4X | UL94 V-0 | UL 2043 Plenum; Long Term Stability +/- 1 Percet FSO/year; Loop Resistance Current Output 0 to 1250 Ohm max | Voltage Output Load resistance 1 KOhm min.; Measurement Pressure Type Differential; Measurement Pressure Max 1250 Pa; Measurement Pressure Min -1250 Pa; Media Compatibility Air | Argon | Carbon dioxide | Helium | Nitrogen | Non-Conductive Gases | Non-Corrosive Dry Gases; Mounting Orientation Wall Mount; Number of Digits 4; Number of Wires 2 | 3; Operating Temperature Max 70 Deg C; Height 3"; Width 5.7"; Length 5.7"
详细描述
UNIVERSAL CURRENT/VOLTAGE OUTPUTS BI-DIRECTIONAL RANGE 2 600 750 1000 1250 PA WITH LCD DISPLAY
