https://www.bdiexpress.com/medias/INDXXXOPTIDR-ODE-1F4A-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4NDh8aW1hZ2UvanBlZ3xhR1JpTDJnMVlpOHhNRFE1TnpBNE1UYzNNREF4TkM5SlRrUllXRmhQVUZSSlJGSmZUMFJGWHpGR05FRmZNekF3ZURNd01DNXFjR2N8ZDg4YzAxMzc0MTAxZTI2NDJlMDBjN2FmYWI4ZGE3NTFiNzI3NTAxNzEwZWNlMGU2Yzc4YzBjZGFlOTFiMzEzOA
https://www.bdiexpress.com/medias/INDXXXOPTIDR-ODE-1F4A-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM4NDh8aW1hZ2UvanBlZ3xhR1JpTDJnMVlpOHhNRFE1TnpBNE1UYzNNREF4TkM5SlRrUllXRmhQVUZSSlJGSmZUMFJGWHpGR05FRmZNekF3ZURNd01DNXFjR2N8ZDg4YzAxMzc0MTAxZTI2NDJlMDBjN2FmYWI4ZGE3NTFiNzI3NTAxNzEwZWNlMGU2Yzc4YzBjZGFlOTFiMzEzOA
INVERTEK DRIVES
INVERTEK DRIVES
ODE-3-320153-1F4A
INVERTEK DRIVES INVERTEK DRIVES
描述
INVERTEK DRIVES ODE-3-320153-1F4A
Variable Frequency Drive; 5HP Motor Ratting; 15.3 Ampere Output Current; 200 to 240 V Supply Voltage; 1 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; Brake Transistor; 29.2 Ampere Supply Current; 40 Ampere Supply Fuse; 310MM Height X 211MM Width X 235MM Depth Dimension
制造商部件号
ODE-3-320153-1F4A
BDI部件号
25890451
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/ODE-3-320153-1F4A/p/25890451
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
6.623
Product Group - BDI
E00130
名称
Drive
关键字串
Variable Frequency
重量/磅
14.55
产品明细
Variable Frequency Drive
产品规格
5HP Motor Ratting; 15.3 Ampere Output Current; 200 to 240 V Supply Voltage; 1 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; Brake Transistor; 29.2 Ampere Supply Current; 40 Ampere Supply Fuse; 310MM Height X 211MM Width X 235MM Depth Dimension
详细描述
Variable Frequency Drive; 5HP Motor Ratting; 15.3 Ampere Output Current; 200 to 240 V Supply Voltage; 1 Phase; IP66 Enclosure; Non-Switched Outdoor; EMC Filter; Brake Transistor; 29.2 Ampere Supply Current; 40 Ampere Supply Fuse; 310MM Height X 211MM Width X 235MM Depth Dimension

