DWYER INSTRUMENTS
DWYER INSTRUMENTS
PBLT2-15-60-PU
DWYER INSTRUMENTS DWYER INSTRUMENTS
描述
DWYER INSTRUMENTS PBLT2-15-60-PU
Submersible Level Transmitter; Accuracy +/- 0.25 Percet; Cable Length 60 ft; Compensated Temperature Max 180 Deg F; Compensated Temperature Min 0 Deg F; Compliance CE | UKCA; Electrical Connection Pigtail Leads; Electrical Output 4 to 20 mA; Loop Resistance 900 Ohm; Material Construction Option Polyether Polyurethane cable jacket; Materials Wetted Fluoroelastomer | Polyether | Polyurethane | Stainless Steel; Measurement Pressure Max 15 PSI; Mounting Suspended" Tank Below Level Being Measured; Operating Temperature Max 200 Deg F; Operating Temperature Min 0 Deg F; Output Detail 4 to 20 mA DC | 2-wire; Output Signal Current; Proof Pressure 2x Full Scale; Protection Lightning And Surge Protection; Response Time 50 ms; Height 18.1"; Width 18.2"; Length 6.8"
制造商部件号
PBLT2-15-60-PU
BDI部件号
29155016
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/PBLT2-15-60-PU/p/29155016
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Transmitter
关键字串
Submersible Level
重量/磅
8.5
产品明细
Submersible Level Transmitter
产品规格
Accuracy +/- 0.25 Percet; Cable Length 60 ft; Compensated Temperature Max 180 Deg F; Compensated Temperature Min 0 Deg F; Compliance CE | UKCA; Electrical Connection Pigtail Leads; Electrical Output 4 to 20 mA; Loop Resistance 900 Ohm; Material Construction Option Polyether Polyurethane cable jacket; Materials Wetted Fluoroelastomer | Polyether | Polyurethane | Stainless Steel; Measurement Pressure Max 15 PSI; Mounting Suspended" Tank Below Level Being Measured; Operating Temperature Max 200 Deg F; Operating Temperature Min 0 Deg F; Output Detail 4 to 20 mA DC | 2-wire; Output Signal Current; Proof Pressure 2x Full Scale; Protection Lightning And Surge Protection; Response Time 50 ms; Height 18.1"; Width 18.2"; Length 6.8"
详细描述
Submersible Level Transmitter; Accuracy +/- 0.25 Percet; Cable Length 60 ft; Compensated Temperature Max 180 Deg F; Compensated Temperature Min 0 Deg F; Compliance CE | UKCA; Electrical Connection Pigtail Leads; Electrical Output 4 to 20 mA; Loop Resistance 900 Ohm; Material Construction Option Polyether Polyurethane cable jacket; Materials Wetted Fluoroelastomer | Polyether | Polyurethane | Stainless Steel; Measurement Pressure Max 15 PSI; Mounting Suspended" Tank Below Level Being Measured; Operating Temperature Max 200 Deg F; Operating Temperature Min 0 Deg F; Output Detail 4 to 20 mA DC | 2-wire; Output Signal Current; Proof Pressure 2x Full Scale; Protection Lightning And Surge Protection; Response Time 50 ms; Height 18.1"; Width 18.2"; Length 6.8"

