https://www.bdiexpress.com/medias/INDXXXXXXXXX-25198720-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3MnxpbWFnZS9qcGVnfGFEVTRMMmcyTUM4eE1ESTVOell3TlRrNE1ERTVNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGczTWpCZk16QXdlRE13TUM1cWNHY3wyMjkxMTdiZmQ0N2E0Yjg0YTk2NzRiZWZlZGM5NjJkOTZmYjkxOTgyZmE4ODljMjUwNmVkOWI2NmVlMDcyM2Vh
HUBBELL ELECTRICAL
HUBBELL ELECTRICAL
PCS002
HUBBELL ELECTRICAL HUBBELL ELECTRICAL
描述
HUBBELL ELECTRICAL PCS002
Pendant Control Station; Mini; Yellow Color; 2 Push Button; Single Speed; Compact; 6A Current; 250VAC Voltage; 1 Phase; Momentary Contact; Screw Terminal; NEMA 4X; Compact; Normally Open; Pilot Duty
制造商部件号
PCS002
BDI部件号
25198720
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/PCS002/p/25198720
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E00234
名称
Station
关键字串
Pendant Control
产品明细
Pendant Control Station
产品规格
Mini; Yellow Color; 2 Push Button; Single Speed; Compact; 6A Current; 250VAC Voltage; 1 Phase; Momentary Contact; Screw Terminal; NEMA 4X; Compact; Normally Open; Pilot Duty
详细描述
Pendant Control Station; Mini; Yellow Color; 2 Push Button; Single Speed; Compact; 6A Current; 250VAC Voltage; 1 Phase; Momentary Contact; Screw Terminal; NEMA 4X; Compact; Normally Open; Pilot Duty