对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

013 SENSOR https://www.bdiexpress.com/medias/INDXXXXXXXXX-27575013-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE2OHxpbWFnZS9qcGVnfGFEUTRMMmhsWmk4eE1EVXdOekk0T0RBMU1UYzBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qYzFOelV3TVROZk16QXdlRE13TUM1cWNHY3w3NGUyMWE3NmQzYjA5OGJjN2M5MTgwZmRjMDZmYjIzOTg4MDE0ZjlhMTBiNDU0ZDdiN2VkM2E3MGJlZGUxY2I1
27575013 传感器 

BDI APPROVED ELECTR BDI APPROVED ELECTR

013 SENSOR

描述

BDI APPROVED ELECTR 013 SENSOR

Wind Speed Sensor; 0 to 150MPH Sensing Range; 1MPH Starting Threshold; 10mA Maximum Contact Current; Black Anodized Aluminum Finish; Low Starting Threshold; Stainless Steel Ball Bearing; Built-In Ice Skirt; Robust Aluminum Cup Assembly; PN 191 Crossarm Assembly Mounting Type; With Sealed Magnetic Reed Switch

制造商部件号

013 SENSOR

BDI部件号
27575013

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ELECTRIC
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Speed Wind
重量/磅
0.88185
产品明细
Wind Speed Sensor
产品规格
0 to 150MPH Sensing Range; 1MPH Starting Threshold; 10mA Maximum Contact Current; Black Anodized Aluminum Finish; Low Starting Threshold; Stainless Steel Ball Bearing; Built-In Ice Skirt; Robust Aluminum Cup Assembly; PN 191 Crossarm Assembly Mounting Type; With Sealed Magnetic Reed Switch
详细描述
Wind Speed Sensor; 0 to 150MPH Sensing Range; 1MPH Starting Threshold; 10mA Maximum Contact Current; Black Anodized Aluminum Finish; Low Starting Threshold; Stainless Steel Ball Bearing; Built-In Ice Skirt; Robust Aluminum Cup Assembly; PN 191 Crossarm Assembly Mounting Type; With Sealed Magnetic Reed Switch