AVENTICS
AVENTICS
0830100382
AVENTICS AVENTICS
描述
AVENTICS 0830100382
Magnetic Proximity Sensor; 9MM Groovewith Cable Without Wire End Ferrule; Tin-Plated; 2-Pin With Stretched Impulsereeddirect Mounting; For Series KHZ; Type of Contact Reed Cable Length 9.84 Ft.Housing Epoxy Resin Cable With Cable Protection Class IP67; Ip65 Number of Wires 2-Pin Type Without Wire End Ferrule; Tin-Plated Slot WD 9MM Groove For Series KHZ
制造商部件号
0830100382
BDI部件号
149486
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/0830100382/p/149486
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Sensor
关键字串
Proximity
产品明细
Magnetic Proximity Sensor
产品规格
Magnetic Proximity Sensor; 9MM Groovewith Cable Without Wire End Ferrule; Tin-Plated; 2-Pin With Stretched Impulsereeddirect Mounting
详细描述
Magnetic Proximity Sensor; 9MM Groovewith Cable Without Wire End Ferrule; Tin-Plated; 2-Pin With Stretched Impulsereeddirect Mounting; For Series KHZ; Type of Contact Reed Cable Length 9.84 Ft.Housing Epoxy Resin Cable With Cable Protection Class IP67; Ip65 Number of Wires 2-Pin Type Without Wire End Ferrule; Tin-Plated Slot WD 9MM Groove For Series KHZ