Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1261B-100 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25176774-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjl8aW1hZ2UvanBlZ3xhRE5oTDJnM015OHhNREk1TlRJNU1UYzNNamsxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpZM056UmZNekF3ZURNd01DNXFjR2N8NTA2YjhhNmQwMDk5NzZhYzI2YWY5YTI4ODkxZThlMTRjZGFjMjY0NjQ0YzAyNGE0MTk4MWFmZWMzMjdlMjg0Nw
25176774 Sensors 

EATON EATON

1261B-100

Description

EATON 1261B-100

Photoelectric Sensor; 12VDC Input Voltage; 0.75MM Diameter; Forward Viewing; Aluminum Enclosure; 9' Thu-beam; 60 Series

Part #

1261B-100

BDI #
25176774

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
39121528
Weight / Kilogram
0.14
Product Group - BDI
E02300
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Photoelectric
Manufacturer URL
https://www.eaton.com
Product Detail
Photoelectric Sensor
Product Specification
12VDC Input Voltage; 0.75MM Diameter; Forward Viewing; Aluminum Enclosure; 9' Thu-beam; 60 Series
Long Description
Photoelectric Sensor; 12VDC Input Voltage; 0.75MM Diameter; Forward Viewing; Aluminum Enclosure; 9' Thu-beam; 60 Series