https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101038-300X300.jpg?context=bWFzdGVyfHJvb3R8ODQ5N3xpbWFnZS9qcGVnfGFESXhMMmhsTXk4eE1EQTNOalV4T0RjM05qZzJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNREV3TXpoZk16QXdXRE13TUM1cWNHY3w0NGNiZWVkYTZhZjg4OWI4Yzg5M2MxYzE5YjA2YzVkYzk4MmJlYTJmYzhiYzgyMWM5MzgxMTU0YWE0MDJkZTJl
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101038-300X300.jpg?context=bWFzdGVyfHJvb3R8ODQ5N3xpbWFnZS9qcGVnfGFESXhMMmhsTXk4eE1EQTNOalV4T0RjM05qZzJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNREV3TXpoZk16QXdXRE13TUM1cWNHY3w0NGNiZWVkYTZhZjg4OWI4Yzg5M2MxYzE5YjA2YzVkYzk4MmJlYTJmYzhiYzgyMWM5MzgxMTU0YWE0MDJkZTJl
CUTLER-HAMMER
CUTLER-HAMMER
13101AQD07
CUTLER-HAMMER CUTLER-HAMMER
描述
CUTLER-HAMMER 13101AQD07
Photoelectric Sensor; 4" Sharp Cutoff Nominal Sensing Range; 1/2" to 3" Optimum Sensing Range; 5" Cutoff Range; 10 to 30VDC Voltage; 0.35" Diameter at 5" Light Spot Size; Visible Red LED Light; 4 Pin Micro DC Connector; Forward Viewing; Comet Series
制造商部件号
13101AQD07
BDI部件号
25101038
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/13101AQD07/p/25101038
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Photoelectric
产品明细
Photoelectric Sensor
产品规格
4" Sharp Cutoff Nominal Sensing Range; 1/2" to 3" Optimum Sensing Range; 5" Cutoff Range; 10 to 30VDC Voltage; 0.35" Diameter at 5" Light Spot Size; Visible Red LED Light; 4 Pin Micro DC Connector; Forward Viewing; Comet Series
详细描述
Photoelectric Sensor; 4" Sharp Cutoff Nominal Sensing Range; 1/2" to 3" Optimum Sensing Range; 5" Cutoff Range; 10 to 30VDC Voltage; 0.35" Diameter at 5" Light Spot Size; Visible Red LED Light; 4 Pin Micro DC Connector; Forward Viewing; Comet Series

