https://www.bdiexpress.com/medias/INDXXXXXXXXX-25093315-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5NTh8aW1hZ2UvanBlZ3xhREU1TDJnd05DOHhNREEzTmpRd01UUTJOelF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RNek1UVmZNekF3V0RNd01DNXFjR2N8N2JmOGE2ZmRhYWJiOWM4NjEwY2E3MTRjN2MwYThjNDFmMWFkZTBjNzBkYTVjMTJmMzExNTY5MTM0OTMwNTg2NA
EATON
EATON
1452E-8504
EATON EATON
描述
EATON 1452E-8504
Photoelectric Sensor; 45" Sensing Distance; Visible Red Sensing Beam; 15ms Response; SPDT Form C Electro-Mechanical Relay Output; Forward Viewing/Clear Object Detector Sensing Method; 24 to 240VAC/VDC, 12 to 240VAC/VDC Voltage Rating; IP67/IP69K Enclosure Type; -13 to 131 Degree F Operating Temperature; 95 Percent Non-Condensing Relative Humidity Environmental Conditions
制造商部件号
1452E-8504
BDI部件号
25093315
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/1452E-8504/p/25093315
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Photoelectric
产品明细
Photoelectric Sensor
产品规格
45" Sensing Distance; Visible Red Sensing Beam; 15ms Response; SPDT Form C Electro-Mechanical Relay Output; Forward Viewing/Clear Object Detector Sensing Method; 24 to 240VAC/VDC, 12 to 240VAC/VDC Voltage Rating; IP67/IP69K Enclosure Type; -13 to 131 Degree F Operating Temperature; 95 Percent Non-Condensing Relative Humidity Environmental Conditions
详细描述
Photoelectric Sensor; 45" Sensing Distance; Visible Red Sensing Beam; 15ms Response; SPDT Form C Electro-Mechanical Relay Output; Forward Viewing/Clear Object Detector Sensing Method; 24 to 240VAC/VDC, 12 to 240VAC/VDC Voltage Rating; IP67/IP69K Enclosure Type; -13 to 131 Degree F Operating Temperature; 95 Percent Non-Condensing Relative Humidity Environmental Conditions