Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1456A-6507 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121318-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI5Njh8aW1hZ2UvanBlZ3xhRGxoTDJoall5OHhNREUwTVRreU16QTRNakkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpFek1UaGZNekF3V0RNd01DNXFjR2N8MTIzYmNmNThjYjAyYzJmZDNmOTRhMDI5NDJhMWQ4YjU1ODE5YWNhNTAxYTYzYWZmNGU2NGY2YjViYTdlM2EyZA
25121318 Sensors 

EATON EATON

1456A-6507

Description

1456A-6507 PHOTOELECTRIC SENSOR

Photoelectric Sensor; 10 to 30VDC Input; 15' Sensing Distance; 50MA Maximum DC Current; NPN and PNP Open Collector Contact; 50MA at 30VDC; 4 Pin Mini Connector; Auto Reset Short Circuit Protection; Polarized Retroreflective; Noryl Body; Nylon Lens; Red LED Output Status

Part #

1456A-6507

BDI #
25121318

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DANFOSS
Minimum Buy Quantity
N/A
UNSPSC
39121528
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Photoelectric
Manufacturer URL
https://www.eaton.com
Product Detail
Photoelectric Sensor
Product Specification
10 to 30VDC Input; 15' Sensing Distance; 50MA Maximum DC Current; NPN and PNP Open Collector Contact; 50MA at 30VDC; 4 Pin Mini Connector; Auto Reset Short Circuit Protection; Polarized Retroreflective; Noryl Body; Nylon Lens; Red LED Output Status
Long Description
Photoelectric Sensor; 10 to 30VDC Input; 15' Sensing Distance; 50MA Maximum DC Current; NPN and PNP Open Collector Contact; 50MA at 30VDC; 4 Pin Mini Connector; Auto Reset Short Circuit Protection; Polarized Retroreflective; Noryl Body; Nylon Lens; Red LED Output Status