

NORGREN
NORGREN
34D-P016G-DD1-AA Pressure switch IO-link
NORGREN NORGREN
描述
NORGREN 34D-P016G-DD1-AA Pressure switch IO-link
Pressure Sensor; G1/4" Port Size; 0 to 16Bar Pressure; IO-Link Configurable; M12 X 1.0 Electrical Connection; 4-Digit Display
制造商部件号
34D-P016G-DD1-AA Pressure switch IO-link
BDI部件号
25185953
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/34D-P016G-DD1-AA-Pressure-switch-IO-link/p/25185953
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.26
Product Group - BDI
F02352
名称
Sensor
关键字串
Pressure
产品明细
Pressure Sensor
产品规格
G1/4" Port Size; 0 to 16Bar Pressure; IO-Link Configurable; M12 X 1.0 Electrical Connection; 4-Digit Display
详细描述
Pressure Sensor; G1/4" Port Size; 0 to 16Bar Pressure; IO-Link Configurable; M12 X 1.0 Electrical Connection; 4-Digit Display