https://www.bdiexpress.com/medias/INDXXXXXXXXX-27439976-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTR8aW1hZ2UvanBlZ3xhR1ZqTDJnNFlTOHhNRFF4T0RZeE9URTROekl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTXprNU56WmZNekF3ZURNd01DNXFjR2N8OGI4YjE4YmJjYmU2ODBiZDVjNTczMGJjNTE0YTU1NmU3ZDYxYThjN2EwNGNmZGIzNWU3MGI4NmEwZGQ1MTQwYg
BOSCH REXROTH
BOSCH REXROTH
3842501548
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH 3842501548
Proximity Sensor; 4MM Sensing Distance; M12 X 1 Push-In Fitting; 70MM Length; 10 to 30VDC Voltage; 200mA Current; 2500HZ Switching Frequency; IP68; LED Function Display; PNP Switching Output; Normally Open; Stainless Steel Housing; -40 to 85 Operating Temperature
制造商部件号
3842501548
BDI部件号
27439976
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/3842501548/p/27439976
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.035
Product Group - BDI
E02300
名称
Sensor
关键字串
Proximity
产品明细
Proximity Sensor
产品规格
4MM Sensing Distance; M12 X 1 Push-In Fitting; 70MM Length; 10 to 30VDC Voltage; 200mA Current; 2500HZ Switching Frequency; IP68; LED Function Display; PNP Switching Output; Normally Open; Stainless Steel Housing; -40 to 85 Operating Temperature
详细描述
Proximity Sensor; 4MM Sensing Distance; M12 X 1 Push-In Fitting; 70MM Length; 10 to 30VDC Voltage; 200mA Current; 2500HZ Switching Frequency; IP68; LED Function Display; PNP Switching Output; Normally Open; Stainless Steel Housing; -40 to 85 Operating Temperature