

ALLEN BRADLEY
ALLEN BRADLEY
45LST-1LEA3-P4
ALLEN BRADLEY ALLEN BRADLEY
描述
ALLEN BRADLEY 45LST-1LEA3-P4
Fork Sensor; 30MM Sensing Range; 10 to 30VDC Voltage; 30mA Output Current; Side Through Hole; 4 Pin M8 DC Pico Connector; IP65; Anodized Aluminum Housing
制造商部件号
45LST-1LEA3-P4
BDI部件号
25203159
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/45LST-1LEA3-P4/p/25203159
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Fork
产品明细
Fork Sensor
产品规格
30MM Sensing Range; 10 to 30VDC Voltage; 30mA Output Current; Side Through Hole; 4 Pin M8 DC Pico Connector; IP65; Anodized Aluminum Housing
详细描述
Fork Sensor; 30MM Sensing Range; 10 to 30VDC Voltage; 30mA Output Current; Side Through Hole; 4 Pin M8 DC Pico Connector; IP65; Anodized Aluminum Housing