对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

749920 https://www.bdiexpress.com/medias/INDDODBTGTWY-749920-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzOHxpbWFnZS9qcGVnfGFEVTVMMmhrT1M4eE1EZzBPVE0yTWpZd09ERTFPQzlKVGtSRVQwUkNWRWRVVjFsZk56UTVPVEl3WHpNd01IZ3pNREF1YW5Cbnw3MWRiZGQzOTM3NTE3N2Q5N2M2Y2U5MTFmNGNlOThmMTAwMDM5ZDY4ZmYwOWFlMjMxZGU4OGNjOTY5NmE0OWI2
24754883 传感器 

DODGE DODGE

749920

描述

DODGE 749920

Bluetooth Gateway; 5.625" Diameter; 110 VAC Plug-In Input Power; Bracket Mounting Type

制造商部件号

749920

BDI部件号
24754883

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
RBC BEARINGS
最低订购量
EAN条码
0782477690570
重量 / Kilogram
1.81
Product Group - BDI
E02234
名称
Gateway
关键字串
Bluetooth
重量/磅
4
产品明细
Bluetooth Gateway
产品规格
5.625" Diameter; 110 VAC Plug-In Input Power; Bracket Mounting Type
详细描述
Bluetooth Gateway; 5.625" Diameter; 110 VAC Plug-In Input Power; Bracket Mounting Type