https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997271-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYxMTV8aW1hZ2UvanBlZ3xhREZqTDJobE5DOHhNREEzTmpNd05qUTBNREl5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjeU56RmZNekF3V0RNd01DNXFjR2N8ZWRmMTMyNDZlNGQ4Njk3ZDgyYjljMmQ3NTY0YjgyN2NiOTM5MDEzZTUyMzI3MjQwNDQ0ZjVlZWIxOWFlYTM1ZQ
BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BCS004T
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
描述
BALLUFF AUTO SENSORS BCS004T
Capacitive Sensor; 1 to 20MM Sensing Range; M30 X 1.5 Thread; 30MM Diameter; 87MM Length; 100HZ Switching Frequency; PNP NO/NC Programmable Switching Output; M12 X 1 Male Thread 4 Pin Connector; Stainless Steel Housing; PBT Sensing Surface; 10 to 30VDC Operating Voltage; IP66
制造商部件号
BCS004T
BDI部件号
24997271
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/BCS004T/p/24997271
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Capacitive
产品明细
Capacitive Sensor
产品规格
1 to 20MM Sensing Range; M30 X 1.5 Thread; 30MM Diameter; 87MM Length; 100HZ Switching Frequency; PNP NO/NC Programmable Switching Output; M12 X 1 Male Thread 4 Pin Connector; Stainless Steel Housing; PBT Sensing Surface; 10 to 30VDC Operating Voltage; IP66
详细描述
Capacitive Sensor; 1 to 20MM Sensing Range; M30 X 1.5 Thread; 30MM Diameter; 87MM Length; 100HZ Switching Frequency; PNP NO/NC Programmable Switching Output; M12 X 1 Male Thread 4 Pin Connector; Stainless Steel Housing; PBT Sensing Surface; 10 to 30VDC Operating Voltage; IP66