对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

BES 516-356-S4-C https://www.bdiexpress.com/medias/INDXXXXXXXXX-15040470-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUxNTd8aW1hZ2UvanBlZ3xhRGxrTDJoaU1pODVPREkwT0RJNU5EQTNNall5TDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEEwTURRM01GOHpNREI0TXpBd0xtcHdad3w2NmQzMDlhNWU1ZWEwZGQxMGI4ODY4YzFkM2ZkYTg3YzY1MjJkYTdiNWZlMzk2YzY5YmVjZWZkYzFiOTI0ZTk5
15040470 传感器 

BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS

BES 516-356-S4-C

描述

BALLUFF AUTO SENSORS BES 516-356-S4-C

Inductive Sensor; 4MM SN; Non-Flush Mount; M12 X 1

制造商部件号

BES 516-356-S4-C

BDI部件号
15040470

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 捷克 2

分类
品牌
制造商名称
BALLUFF AUTO SENSORS
最低订购量
重量 / Kilogram
0.006
Product Group - BDI
E02300
名称
Sensor
关键字串
Inductive
产品明细
Inductive Sensor
产品规格
Inductive Sensor; 4MM SN; Non-Flush Mount; M12 X 1
详细描述
Inductive Sensor; 4MM SN; Non-Flush Mount; M12 X 1