Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BES 517-132-U3-H https://www.bdiexpress.com/medias/INDXXXXXXXXX-25131179-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA0NzN8aW1hZ2UvanBlZ3xhR1F5TDJnM1lTOHhNREUwTVRneU5ESXlNVEl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpFeE56bGZNekF3V0RNd01DNXFjR2N8YTgzZDU1M2Y0YzE5ZTUyZmVjYjIzNzkzNTg5NDllZTdlNzRkZTUxM2ExOTRiM2MyYTIzYWYxNTUyOGNjMmFjZg
25131179 Sensors 

BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS

BES 517-132-U3-H

Description

BES 517-132-U3-H INDUCTIVE SENSOR ; 15MM RANGE PNP NO/NC 10-55VDC

Inductive Sensor; 15MM Sensing Distance; 120MM Length; 40MM Width; 40MM Height; Screw Terminal; 10 to 55VDC Voltage; PNP NO/NC Switching Output; 100HZ Switching Frequency; PBT Housing; PBT Sensing Surface; IP67

Part #

BES 517-132-U3-H

BDI #
25131179

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BALLUFF AUTO SENSORS
Minimum Buy Quantity
N/A
UNSPSC
41111926
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
9026.00.00.00
Noun
Sensor
Keyword String
Inductive
Manufacturer URL
https://www.balluff.com
Product Detail
Inductive Sensor
Product Specification
15MM Sensing Distance; 120MM Length; 40MM Width; 40MM Height; Screw Terminal; 10 to 55VDC Voltage; PNP NO/NC Switching Output; 100HZ Switching Frequency; PBT Housing; PBT Sensing Surface; IP67
Long Description
Inductive Sensor; 15MM Sensing Distance; 120MM Length; 40MM Width; 40MM Height; Screw Terminal; 10 to 55VDC Voltage; PNP NO/NC Switching Output; 100HZ Switching Frequency; PBT Housing; PBT Sensing Surface; IP67