https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095251-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjV8aW1hZ2UvanBlZ3xhRGt6TDJnMU5DOHhNREEzTmpVME5EYzVORFkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVeU5URmZNekF3V0RNd01DNXFjR2N8YzhmYmY5NWVhZTMwZGIyZWNkMDc4MmY3MGU2NDAyZmNkNDRkOGQxNDliYmZjY2IyY2MwYmM5NzE4ODFiZjZkMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095251-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjV8aW1hZ2UvanBlZ3xhRGt6TDJnMU5DOHhNREEzTmpVME5EYzVORFkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RVeU5URmZNekF3V0RNd01DNXFjR2N8YzhmYmY5NWVhZTMwZGIyZWNkMDc4MmY3MGU2NDAyZmNkNDRkOGQxNDliYmZjY2IyY2MwYmM5NzE4ODFiZjZkMg
OPTEX
OPTEX
BGS-V80P
OPTEX OPTEX
描述
OPTEX BGS-V80P ; 电器产品/光电开关
Photoelectric Laser Sensor; 20 to 800MM Detecting Distance; 10 to 30VDC Power supply; 20MM X 60MM X 46MM Dimension; Plastic Housing; 80CM Range; PNP; NO / NC; IP67 Degree of Protection; -25 to 55 Temperature C; 2M Cable Outlet; Red Light; With Background Suppression; With Sensitivity Adjustment
制造商部件号
OPTEX BGS-V80P
BDI部件号
25095251
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/BGS-V80P/p/25095251
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Photoelectric Laser
产品明细
Photoelectric Laser Sensor
产品规格
20 to 800MM Detecting Distance; 10 to 30VDC Power supply; 20MM X 60MM X 46MM Dimension; Plastic Housing; 80CM Range; PNP; NO / NC; IP67 Degree of Protection; -25 to 55 Temperature C; 2M Cable Outlet; Red Light; With Background Suppression; With Sensitivity Adjustment
详细描述
Photoelectric Laser Sensor; 20 to 800MM Detecting Distance; 10 to 30VDC Power supply; 20MM X 60MM X 46MM Dimension; Plastic Housing; 80CM Range; PNP; NO / NC; IP67 Degree of Protection; -25 to 55 Temperature C; 2M Cable Outlet; Red Light; With Background Suppression; With Sensitivity Adjustment

