BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BIL0004+BAM0177
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
描述
BALLUFF BIL0004+BAM0177 ; 自动化产品/开关
Magneto Inductive Sensor; 0 to 160MM Range; M8 X 1 Connection; 2.4MM Non-Linearity; IP67 IP Rating; With Mechanical Accessory
制造商部件号
BALLUFF BIL0004+BAM0177
BDI部件号
27356208
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/BIL0004+BAM0177/p/27356208
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Magneto Inductive
产品明细
Magneto Inductive Sensor
产品规格
0 to 160MM Range; M8 X 1 Connection; 2.4MM Non-Linearity; IP67 IP Rating; With Mechanical Accessory
详细描述
Magneto Inductive Sensor; 0 to 160MM Range; M8 X 1 Connection; 2.4MM Non-Linearity; IP67 IP Rating; With Mechanical Accessory