https://www.bdiexpress.com/medias/INDXXXXXXXXX-25186127-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4OTZ8aW1hZ2UvanBlZ3xhRFUyTDJoak5TOHhNREk1TlRJMU56WTVOREl6T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RZeE1qZGZNekF3ZURNd01DNXFjR2N8MzRjNGU4OGYxZGQ1ZWYzODlkOWNkYTkwNmEzODgyYjE4MWE0MmVhMDIzMGU5ZjFmZmFkZDI3NzhhMzgwOGRiYQ
BALLUFF AUTO SENSORS
BALLUFF AUTO SENSORS
BSP V010-EV009-P00S2B-S4
BALLUFF AUTO SENSORS BALLUFF AUTO SENSORS
描述
BALLUFF AUTO SENSORS BSP V010-EV009-P00S2B-S4
Pressure Sensor; 18 to 30VDC Operating Voltage; -1 to 10Bar Measuring Range; With Display; 35Bar Burst Pressure; IO-Link 1.1 Interface; M12 X 1 Male 4 Pin Connection; 1/4" G Process Connection; FKM Gasket; Stainless Steel Housing Material; 2x PNP/NPN NO/NC Selectable Switching Output; IP67 IP Rating
制造商部件号
BSP V010-EV009-P00S2B-S4
BDI部件号
25186127
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/BSP-V010-EV009-P00S2B-S4/p/25186127
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Pressure
产品明细
Pressure Sensor
产品规格
18 to 30VDC Operating Voltage; -1 to 10Bar Measuring Range; With Display; 35Bar Burst Pressure; IO-Link 1.1 Interface; M12 X 1 Male 4 Pin Connection; 1/4" G Process Connection; FKM Gasket; Stainless Steel Housing Material; 2x PNP/NPN NO/NC Selectable Switching Output; IP67 IP Rating
详细描述
Pressure Sensor; 18 to 30VDC Operating Voltage; -1 to 10Bar Measuring Range; With Display; 35Bar Burst Pressure; IO-Link 1.1 Interface; M12 X 1 Male 4 Pin Connection; 1/4" G Process Connection; FKM Gasket; Stainless Steel Housing Material; 2x PNP/NPN NO/NC Selectable Switching Output; IP67 IP Rating