https://www.bdiexpress.com/medias/INDXXXXXXXXX-25077179-300X300.jpg?context=bWFzdGVyfHJvb3R8NTk4NHxpbWFnZS9qcGVnfGFEa3dMMmd6WlM4eE1EQTNOak00TnpFeE5UQXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdOemN4TnpsZk16QXdXRE13TUM1cWNHY3xkMzcyMjMzYzU5MjJlNzVhZWNlYWNkZTcxYjBmYTJmNzNkYzA5ODVkM2VjYjMyYWE2OTMwMjEyZTZlMmFhMmQy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25077179-300X300.jpg?context=bWFzdGVyfHJvb3R8NTk4NHxpbWFnZS9qcGVnfGFEa3dMMmd6WlM4eE1EQTNOak00TnpFeE5UQXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdOemN4TnpsZk16QXdXRE13TUM1cWNHY3xkMzcyMjMzYzU5MjJlNzVhZWNlYWNkZTcxYjBmYTJmNzNkYzA5ODVkM2VjYjMyYWE2OTMwMjEyZTZlMmFhMmQy
AIRTAC
AIRTAC
DMSH-N030
AIRTAC AIRTAC
描述
AIRTAC DMSH-N030 ; 气动产品/磁性开关
Linear Position Sensor; Solid State; 10 to 18VDC Voltage; 1000HZ Switching Frequency; 2 Wire Output Type; 3M Lead Wire; For Pneumatic Cylinder
制造商部件号
AIRTAC DMSH-N030
BDI部件号
25077179
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/DMSH-N030/p/25077179
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Position Linear
产品明细
Linear Position Sensor
产品规格
Solid State; 10 to 18VDC Voltage; 1000HZ Switching Frequency; 2 Wire Output Type; 3M Lead Wire
详细描述
Linear Position Sensor; Solid State; 10 to 18VDC Voltage; 1000HZ Switching Frequency; 2 Wire Output Type; 3M Lead Wire; For Pneumatic Cylinder

