https://www.bdiexpress.com/medias/INDXXXXXXXXX-15071533-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU1MjR8aW1hZ2UvanBlZ3xhR1kwTDJnMk1pODVPREkxTWpZek1Ua3dNRFEyTDBsT1JGaFlXRmhZV0ZoWVdGOHhOVEEzTVRVek0xOHpNREI0TXpBd0xtcHdad3xiZmE3NzBlZDJmNGQ5ZDhkNzI0ZmUyZmFhN2I3NmY3OGQxZGRkZjU0ZjhhZTZiNGY1ODZmYzhlMzUyNWI3ZThk
OMRON
OMRON
E2F-X2F1-G(pnp)12-24VDC
OMRON OMRON
描述
OMRON E2F-X2F1-G(pnp)12-24VDC
Proximity Sensor; DC 3-Wire; PNP; Shielded; Cylinder Type; With Screw; M12; DC Three-Wires Models; Sensing Distance 2MM 10 Percent; NO; PNP Collector Load Built-In Output; Pre-Wired Models
制造商部件号
E2F-X2F1-G(pnp)12-24VDC
BDI部件号
15071533
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/E2F-X2F1-G(pnp)12-24VDC/p/15071533
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02234
名称
Sensor
关键字串
Proximity
产品明细
Proximity Sensor
产品规格
Proximity Sensor; DC 3-Wire; PNP; Shielded; Cylinder Type; With Screw; M12; DC Three-Wires Models; Sensing Distance 2MM 10 Percent; NO; PNP Collector Load Built-In Output; Pre-Wired Models
详细描述
Proximity Sensor; DC 3-Wire; PNP; Shielded; Cylinder Type; With Screw; M12; DC Three-Wires Models; Sensing Distance 2MM 10 Percent; NO; PNP Collector Load Built-In Output; Pre-Wired Models