

CUTLER-HAMMER
CUTLER-HAMMER
E57-30LE22-A1
CUTLER-HAMMER CUTLER-HAMMER
描述
CUTLER-HAMMER E57-30LE22-A1
Inductive Proximity Sensor; 20 to 132VAC Operating Voltage Range; 22MM Range; E57 Premium Series; Straight; 30MM Diameter; Shielded; 360 Degree Viewable LED; 6.6' Length; PVC Material; 2 Wire
制造商部件号
E57-30LE22-A1
BDI部件号
25135935
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/E57-30LE22-A1/p/25135935
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.32
Product Group - BDI
E02300
名称
Sensor
关键字串
Inductive Proximity
重量/磅
0.7
产品明细
Inductive Proximity Sensor
产品规格
20 to 132VAC Operating Voltage Range; 22MM Range; E57 Premium Series; Straight; 30MM Diameter; Shielded; 360 Degree Viewable LED; 6.6' Length; PVC Material; 2 Wire
详细描述
Inductive Proximity Sensor; 20 to 132VAC Operating Voltage Range; 22MM Range; E57 Premium Series; Straight; 30MM Diameter; Shielded; 360 Degree Viewable LED; 6.6' Length; PVC Material; 2 Wire