Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E57LAL12A2E https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120941-300X300.jpg?context=bWFzdGVyfHJvb3R8ODA0OXxpbWFnZS9qcGVnfGFEQTJMMmczT0M4eE1ERTBNVGt4TXpZM056ZzFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakE1TkRGZk16QXdXRE13TUM1cWNHY3w2ZDE5NjVmZjJiMDBhNmZjOGZjMTdkOWJhYzczZGJkMjQ5MGI1YjEwZDk2MjI0MmM3NGUzY2Q4NjM2ODM2NTVi
25120941 Sensors 

CUTLER-HAMMER CUTLER-HAMMER

E57LAL12A2E

Description

E57LAL12A2E PROXIMITY SENSOR ; 20-250VAC 1 N/O 2-WIRE M12 X 1MM

Inductive Proximity Sensor; 20 to 250V Voltage; E57 Series; Straight; Unshielded; 360 Degree Viewable LED; 6.6' Length; PVC Housing; 2 Wire AC; NO Output; Premium

Part #

E57LAL12A2E

BDI #
25120941

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
EATON
Minimum Buy Quantity
N/A
UNSPSC
41111926
Weight / Kilogram
0
Product Group - BDI
E02300
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Inductive Proximity
Manufacturer URL
https://www.eaton.com
Product Detail
Inductive Proximity Sensor
Product Specification
20 to 250V Voltage; E57 Series; Straight; Unshielded; 360 Degree Viewable LED; 6.6' Length; PVC Housing; 2 Wire AC; NO Output; Premium
Long Description
Inductive Proximity Sensor; 20 to 250V Voltage; E57 Series; Straight; Unshielded; 360 Degree Viewable LED; 6.6' Length; PVC Housing; 2 Wire AC; NO Output; Premium