https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120949-300X300.jpg?context=bWFzdGVyfHJvb3R8OTI1OXxpbWFnZS9qcGVnfGFEZG1MMmhrTUM4eE1ERTBNVGt3TmpBeE1ERTBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakE1TkRsZk16QXdXRE13TUM1cWNHY3xkYWQyY2Q4OWU5NDQ1MDViYTBmZjUyNjM4M2I1NjcxNWYwMTIxZWQ2ZDI5ODBkNTRhOTFjN2IwMzg2MzAzZGJm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120949-300X300.jpg?context=bWFzdGVyfHJvb3R8OTI1OXxpbWFnZS9qcGVnfGFEZG1MMmhrTUM4eE1ERTBNVGt3TmpBeE1ERTBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakE1TkRsZk16QXdXRE13TUM1cWNHY3xkYWQyY2Q4OWU5NDQ1MDViYTBmZjUyNjM4M2I1NjcxNWYwMTIxZWQ2ZDI5ODBkNTRhOTFjN2IwMzg2MzAzZGJm
CUTLER-HAMMER
CUTLER-HAMMER
E57LAL18A2
CUTLER-HAMMER CUTLER-HAMMER
描述
CUTLER-HAMMER E57LAL18A2
Inductive Proximity Sensor; 5MM Range; 20 to 250V Voltage; E57 Series; Straight; 18MM Diameter; Shielded; 360 Degree Viewable LED; 6.6' Length; PVC Material; 2 Wire AC; NO Contact; Premium
制造商部件号
E57LAL18A2
BDI部件号
25120949
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/E57LAL18A2/p/25120949
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Inductive Proximity
产品明细
Inductive Proximity Sensor
产品规格
5MM Range; 20 to 250V Voltage; E57 Series; Straight; 18MM Diameter; Shielded; 360 Degree Viewable LED; 6.6' Length; PVC Material; 2 Wire AC; NO Contact; Premium
详细描述
Inductive Proximity Sensor; 5MM Range; 20 to 250V Voltage; E57 Series; Straight; 18MM Diameter; Shielded; 360 Degree Viewable LED; 6.6' Length; PVC Material; 2 Wire AC; NO Contact; Premium

