

25155568
传感器
HYDAC
HYDAC
FSK-254-2.4/O/TS80/12
HYDAC HYDAC
描述
HYDAC FSK-254-2.4/O/TS80/12
Fluid Level Sensor; 254MM Nominal Size; Viton Seal; Vertically Container Wall; Round Riser Tube; Normal Closed Switching Function; M12 Banjo Bolt Thread; 3 Pole MPM Connector; 80 Degree C Temperature
制造商部件号
FSK-254-2.4/O/TS80/12
BDI部件号
25155568
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/FSK-254-2-4-O-TS80-12/p/25155568
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Sensor
关键字串
Level
产品明细
Fluid Level Sensor
产品规格
254MM Nominal Size; Viton Seal; Vertically Container Wall; Round Riser Tube; Normal Closed Switching Function; M12 Banjo Bolt Thread; 3 Pole MPM Connector; 80 Degree C Temperature
详细描述
Fluid Level Sensor; 254MM Nominal Size; Viton Seal; Vertically Container Wall; Round Riser Tube; Normal Closed Switching Function; M12 Banjo Bolt Thread; 3 Pole MPM Connector; 80 Degree C Temperature