Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FU-77V 5000 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25172872-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA1MnxpbWFnZS9qcGVnfGFERTNMMmhtTWk4eE1ESTVOekkxT0RJME5qRTNOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOekk0TnpKZk16QXdlRE13TUM1cWNHY3wxZGYxYWY5NjA3MmNiNGUyZDNhNDE2NDAzZjgyMTAzMjEzY2JjZjU3MTg5ODhjYzA5MTdiNjk2MDI1M2RlOGU1
25172872 Sensors 

KEYENCE CORP KEYENCE CORP

FU-77V 5000

Description

FU-77V 5000 TRANSMISSIVE FIBER UNIT

Fiber Optic Sensor; Thru Beam Type; 2M Fiber Unit Length; 2.2MM Fibre Unit Diameter; 0.5MM Minimum Bend Radius; -40 to 50 Degree C Temperature

Part #

FU-77V 5000

BDI #
25172872

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
KEYENCE CORP
Minimum Buy Quantity
N/A
UNSPSC
39121528
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8541.40.95.00
Noun
Sensor
Keyword String
Fiber Optic
Manufacturer URL
https://www.keyence.com
Weight / LBS
0.05512
Product Detail
Fiber Optic Sensor
Product Specification
Thru Beam Type; 2M Fiber Unit Length; 2.2MM Fibre Unit Diameter; 0.5MM Minimum Bend Radius; -40 to 50 Degree C Temperature
Long Description
Fiber Optic Sensor; Thru Beam Type; 2M Fiber Unit Length; 2.2MM Fibre Unit Diameter; 0.5MM Minimum Bend Radius; -40 to 50 Degree C Temperature