Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FWS2105C https://www.bdiexpress.com/medias/INDXXXXXXXXX-25175155-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MTd8aW1hZ2UvanBlZ3xhR0ZsTDJobVlpOHhNREk1TnpJM05EYzJNVEkwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpVeE5UVmZNekF3ZURNd01DNXFjR2N8YTljMGIzYTEwNDIwMjYwNTM1ZWM3MjRkYjU0NTMzMDYyMjM2MjMxY2Y4MGM4NzczYjUwZTAxNTVhZjkzYjk4Mg
25175155 Sensors 

SCHMERSAL SCHMERSAL

FWS2105C

Description

FWS2105C IMPLUSE SENSOR MONITOR ; 24 TO 230VAC/DC 5W 0.1OHM

Impulse Sensor Monitor; Glassfibre Reinforced Thermoplastic Enclosure; 24 to 230V AC/DC Voltage; 1 Safety Contact; 2 Signaling Output; Screw Terminal; LED Status Indication; DIN Rail Mounting

Part #

FWS2105C

BDI #
25175155

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SCHMERSAL
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
8541.40.95.00
Noun
Monitor
Keyword String
Impulse Sensor
Manufacturer URL
https://www.schmersal.com
Weight / LBS
0.6217
Product Detail
Impulse Sensor Monitor
Product Specification
Glassfibre Reinforced Thermoplastic Enclosure; 24 to 230V AC/DC Voltage; 1 Safety Contact; 2 Signaling Output; Screw Terminal; LED Status Indication; DIN Rail Mounting
Long Description
Impulse Sensor Monitor; Glassfibre Reinforced Thermoplastic Enclosure; 24 to 230V AC/DC Voltage; 1 Safety Contact; 2 Signaling Output; Screw Terminal; LED Status Indication; DIN Rail Mounting