

LEUZE ELECTRONIC
LEUZE ELECTRONIC
HRTR 55/66-S-S8
LEUZE ELECTRONIC LEUZE ELECTRONIC
描述
LEUZE ELECTRONIC HRTR 55/66-S-S8
Diffuse Sensor; 10 to 30VAC Supply Voltage; With Background Suppression; M8 4-Pin Stainless Steel Connection; 14MM Width; 35.5MM Height; 25MM Length; Stainless Steel Housing; Plastic Lens Cover; IP67, IP69K IP Rating
制造商部件号
HRTR 55/66-S-S8
BDI部件号
25121536
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/HRTR-55-66-S-S8/p/25121536
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.04
Product Group - BDI
E02300
名称
Sensor
关键字串
Diffuse
产品明细
Diffuse Sensor
产品规格
10 to 30VAC Supply Voltage; With Background Suppression; M8 4-Pin Stainless Steel Connection; 14MM Width; 35.5MM Height; 25MM Length; Stainless Steel Housing; Plastic Lens Cover; IP67, IP69K IP Rating
详细描述
Diffuse Sensor; 10 to 30VAC Supply Voltage; With Background Suppression; M8 4-Pin Stainless Steel Connection; 14MM Width; 35.5MM Height; 25MM Length; Stainless Steel Housing; Plastic Lens Cover; IP67, IP69K IP Rating