https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133070-300X300.jpg?context=bWFzdGVyfHJvb3R8MjEyNzJ8aW1hZ2UvanBlZ3xhRE5tTDJnM05DOHhNREUwTWpFME9ERTVPRFF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNd056QmZNekF3V0RNd01DNXFjR2N8YTBkYTBlODVhYzNiOGQ2YzliZTNjZTIxMGNjZDkzNTUyOGFhNzU3YWViNDBmNTYyY2EyNTBiYmVjOTcxZDc5ZA
SICK
SICK
HTB18L-P4A5BB
SICK SICK
描述
SICK HTB18L-P4A5BB
Photoelectric Sensor; 10 to 30VDC Supply Voltage; 20mA Maximum Current; 30 to 300MM Sensing Range; PNP Output; Visible Red Light Laser Light; 16.2MM Width; 48.5MM Height; 31.8MM Depth
制造商部件号
HTB18L-P4A5BB
BDI部件号
25158268
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/HTB18L-P4A5BB/p/25158268
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Photoelectric
产品明细
Photoelectric Sensor
产品规格
10 to 30VDC Supply Voltage; 20mA Maximum Current; 30 to 300MM Sensing Range; PNP Output; Visible Red Light Laser Light; 16.2MM Width; 48.5MM Height; 31.8MM Depth
详细描述
Photoelectric Sensor; 10 to 30VDC Supply Voltage; 20mA Maximum Current; 30 to 300MM Sensing Range; PNP Output; Visible Red Light Laser Light; 16.2MM Width; 48.5MM Height; 31.8MM Depth