https://www.bdiexpress.com/medias/INDXXXXXXXXX-25177564-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQxMnxpbWFnZS9qcGVnfGFESTJMMmd5Tmk4eE1ESTVORGMyT0RRMk56azVPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOemMxTmpSZk16QXdlRE13TUM1cWNHY3xlOGY5NzczMjA4ODM0YjBmNTQ0NzlkMGNiODcyNTU0Yzc4N2Q3YjFiZTJkN2JiNGQwMTFiZGEyZTY4ZGJkMjFm
IFM EFECTOR
IFM EFECTOR
IGA2005-ABOA/RT
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR IGA2005-ABOA/RT
Inductive Sensor; 5MM Sensing Range; 20 to 250VAC/VDC Operating Voltage; 5mA Current; IP67 Protection; Normally Open Output Function; M18 X 1 Thread Size; 80MM Length; Robust Metal Housing
制造商部件号
IGA2005-ABOA/RT
BDI部件号
25177564
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/IGA2005-ABOA-RT/p/25177564
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Inductive
产品明细
Inductive Sensor
产品规格
5MM Sensing Range; 20 to 250VAC/VDC Operating Voltage; 5mA Current; IP67 Protection; Normally Open Output Function; M18 X 1 Thread Size; 80MM Length; Robust Metal Housing
详细描述
Inductive Sensor; 5MM Sensing Range; 20 to 250VAC/VDC Operating Voltage; 5mA Current; IP67 Protection; Normally Open Output Function; M18 X 1 Thread Size; 80MM Length; Robust Metal Housing