IFM EFECTOR
IFM EFECTOR
IGA3005-BPKG
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR IGA3005-BPKG
Proximity Sensor; Inductive Sensor; 10 to 36 DC; 250 mA; Flush Mount; Metal Thread M18 X 1; Sensing Range 5MM; Brass White Bronze Coated; Active Face; Polycarbonate
制造商部件号
IGA3005-BPKG
BDI部件号
21579814
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/IGA3005-BPKG/p/21579814
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.16
Product Group - BDI
E02300
名称
Sensor
关键字串
Proximity
产品明细
Proximity Sensor
产品规格
Inductive Sensor; 10 to 36 DC; 250 mA; Flush Mount; Metal Thread M18 X 1; Sensing Range 5MM; Brass White Bronze Coated; Active Face; Polycarbonate
详细描述
Proximity Sensor; Inductive Sensor; 10 to 36 DC; 250 mA; Flush Mount; Metal Thread M18 X 1; Sensing Range 5MM; Brass White Bronze Coated; Active Face; Polycarbonate