https://www.bdiexpress.com/medias/INDXXXXXXXXX-25167294-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDZ8aW1hZ2UvanBlZ3xhRE5qTDJoaE5TOHhNREk1TkRZNU1qUXhNelEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpjeU9UUmZNekF3ZURNd01DNXFjR2N8YTk5MDRmZGU4ZWZlNWUyZDVhYzVhMDZkNTliOWU0MjI4ODRlMjkxYzhkMjVmMDFmNzgyMWJiMzJlMmVlZmQ4Ng
IFM EFECTOR
IFM EFECTOR
IIK3015A1PKG/US
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR IIK3015A1PKG/US
Inductive Analogue Sensor; 15 to 30VDC Voltage; 4 to 20mA Current Output; M30 X 1.5 Thread Size; 70MM Length; IP67 Protection; Non-flush Mountable; Brass White Bronze Coated; PBT Sensing Face; 1 X M12 Connector
制造商部件号
IIK3015A1PKG/US
BDI部件号
25167294
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/IIK3015A1PKG-US/p/25167294
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Inductive Analogue
产品明细
Inductive Analogue Sensor
产品规格
15 to 30VDC Voltage; 4 to 20mA Current Output; M30 X 1.5 Thread Size; 70MM Length; IP67 Protection; Non-flush Mountable; Brass White Bronze Coated; PBT Sensing Face; 1 X M12 Connector
详细描述
Inductive Analogue Sensor; 15 to 30VDC Voltage; 4 to 20mA Current Output; M30 X 1.5 Thread Size; 70MM Length; IP67 Protection; Non-flush Mountable; Brass White Bronze Coated; PBT Sensing Face; 1 X M12 Connector