

SICK
SICK
IME08-04NPSZRDSS02 ; 1043843
SICK SICK
描述
SICK IME08-04NPSZRDSS02 ; 1043843
Inductive Proximity Sensor; 10 to 30VDC Supply Voltage; 10mA Current Consumption; 4MM Sensing Range; PNP Output; PVC Cable Material; Nickel Plated Brass Housing Material; Cylindrical Thread Design; M8 X 1 Thread Size; IP67 IP Rating
制造商部件号
IME08-04NPSZRDSS02 ; 1043843
BDI部件号
25160047
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/IME08-04NPSZRDSS02-;-1043843/p/25160047
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Inductive Proximity
产品明细
Inductive Proximity Sensor
产品规格
10 to 30VDC Supply Voltage; 10mA Current Consumption; 4MM Sensing Range; PNP Output; PVC Cable Material; Nickel Plated Brass Housing Material; Cylindrical Thread Design; M8 X 1 Thread Size; IP67 IP Rating
详细描述
Inductive Proximity Sensor; 10 to 30VDC Supply Voltage; 10mA Current Consumption; 4MM Sensing Range; PNP Output; PVC Cable Material; Nickel Plated Brass Housing Material; Cylindrical Thread Design; M8 X 1 Thread Size; IP67 IP Rating