https://www.bdiexpress.com/medias/INDXXXXXXXXX-20538158-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0MDd8aW1hZ2UvanBlZ3xhR0pqTDJnM1lpODVPREkwT0RFNE56a3dORE13TDBsT1JGaFlXRmhZV0ZoWVdGOHlNRFV6T0RFMU9GOHpNREI0TXpBd0xtcHdad3xiYjY2MDI1Nzg1M2JmOWU2NWU5ZTY4NTc1MTU4N2VhNDZjMjkwN2IwNTg0YmI3NzQwMDY1MjFkYjUwY2E4NDc4
IPF ELECTRONIC
IPF ELECTRONIC
IN080176
IPF ELECTRONIC IPF ELECTRONIC
描述
IPF ELECTRONIC IN080176
Inductive Sensor; Increased Switching Distance; Sensor Inductive; M8X1; 60 Long; Non-Flush; Sn-6; PNP NO; 200MA; Connector M8 3Pin; IP67; Brass Chrome-Plated Including 2X Nut; 2X Toothed Washer
制造商部件号
IN080176
BDI部件号
20538158
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/IN080176/p/20538158
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.02
Product Group - BDI
E02234
名称
Sensor
关键字串
Inductive
产品明细
Inductive Sensor
产品规格
Inductive Sensor; Increased Switching Distance; Sensor Inductive; M8X1; 60 Long; Non-Flush; Sn-6; PNP NO; 200MA; Connector M8 3Pin; IP67; Brass Chrome-Plated Including 2X Nut; 2X Toothed Washer
详细描述
Inductive Sensor; Increased Switching Distance; Sensor Inductive; M8X1; 60 Long; Non-Flush; Sn-6; PNP NO; 200MA; Connector M8 3Pin; IP67; Brass Chrome-Plated Including 2X Nut; 2X Toothed Washer