IFM EFECTOR
IFM EFECTOR
IV 5003
IFM EFECTOR IFM EFECTOR
描述
IFM EFECTOR IV 5003
Proximity Sensor; Inductive Sensor; 10 to 60 VDC; DC PNP; 200 mA; Flush Mountable; Plastic Rectangular; Sensing Range 15MM; PBT; Yellow Indicator LED; Green Power LED; Complementary Output Function
制造商部件号
IV 5003
BDI部件号
20052324
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%99%A8%E4%BA%A7%E5%93%81/%E4%BC%A0%E6%84%9F%E5%99%A8/IV-5003/p/20052324
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Proximity
产品明细
Proximity Sensor
产品规格
Inductive Sensor; 10 to 60 VDC; DC PNP; 200 mA; Flush Mountable; Plastic Rectangular; Sensing Range 15MM; PBT; Yellow Indicator LED; Green Power LED; Complementary Output Function
详细描述
Proximity Sensor; Inductive Sensor; 10 to 60 VDC; DC PNP; 200 mA; Flush Mountable; Plastic Rectangular; Sensing Range 15MM; PBT; Yellow Indicator LED; Green Power LED; Complementary Output Function