

22139803
Sensors
IPF ELECTRONIC
IPF ELECTRONIC
KB180120
IPF ELECTRONIC IPF ELECTRONIC
Description
KB180120 CAPACITIVE SENSOR ; 10-35VDC 250MA M18X1
Capacitive Sensor; M18 X 1; 84LG; Flush; Sn-0.5-10; PNP NO; 400MA; Connector M12 3Pin; IP67; Brass Nickel-Plated; Led; Manual Adjustment Including 2X Nut; 1X Screwdriver
Part #
KB180120
BDI #
22139803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Electrical-Products/Sensors/KB180120/p/22139803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111900
Weight / Kilogram
0
Product Group - BDI
E02300
Noun
Sensor
Keyword String
Capacitive
Product Detail
Capacitive Sensor
Product Specification
Capacitive Sensor; M18 X 1; 84LG; Flush; Sn-0.5-10; PNP NO; 400MA; Connector M12 3Pin; IP67; Brass Nickel-Plated; Led; Manual Adjustment Including 2X Nut; 1X Screwdriver
Long Description
Capacitive Sensor; M18 X 1; 84LG; Flush; Sn-0.5-10; PNP NO; 400MA; Connector M12 3Pin; IP67; Brass Nickel-Plated; Led; Manual Adjustment Including 2X Nut; 1X Screwdriver