对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

KQ6005 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188646-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwODJ8aW1hZ2UvanBlZ3xhREptTDJnNFl5OHhNREk1TkRjME5ESTFNalEwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RnMk5EWmZNekF3ZURNd01DNXFjR2N8ODM4NzExZmMwZTEzM2M5MzE5YmY1OWYyZGUyMDNmZjNjNmIxMzA4NDA1YTEzNmU1ZThkYzkxMjJkZTNhNmViMw
25188646 传感器 

IFM EFECTOR IFM EFECTOR

KQ6005

描述

IFM EFECTOR KQ6005

Capacitive Sensor; 12MM Sensing Range; 10 to 30VAC Operating Voltage; Normally Open/Normally Closed Output Function; IP65/IP67/IP69K Protection; 1 X M12 Connector; Rectangular Housing; Non-Flush Mountable; PBT Glass Fiber Reinforced Housing; 0.1M PVC Cable

制造商部件号

KQ6005

BDI部件号
25188646

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
IFM EFECTOR
最低订购量
重量 / Kilogram
0
Product Group - BDI
E02300
名称
Sensor
关键字串
Capacitive
重量/磅
0.07606
产品明细
Capacitive Sensor
产品规格
12MM Sensing Range; 10 to 30VAC Operating Voltage; Normally Open/Normally Closed Output Function; IP65/IP67/IP69K Protection; 1 X M12 Connector; Rectangular Housing; Non-Flush Mountable; PBT Glass Fiber Reinforced Housing; 0.1M PVC Cable
详细描述
Capacitive Sensor; 12MM Sensing Range; 10 to 30VAC Operating Voltage; Normally Open/Normally Closed Output Function; IP65/IP67/IP69K Protection; 1 X M12 Connector; Rectangular Housing; Non-Flush Mountable; PBT Glass Fiber Reinforced Housing; 0.1M PVC Cable